missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ BCR™ Polyester Full-Finger Cleanroom Glove Liners
Continuous filament knitted polyester construction is thin yet durable, while the full-finger design provides total protection for those with severe glove sensitivities.
Supplier: Berkshire™ BGL320L
Description
- Reduces perspiration and contact dermatitis commonly associated with wearing latex, urethane, PVC, or nitrile gloves
- Full-finger design provides total protection for those with severe glove sensitivities
- Can be worn alone as inspection gloves to prevent fingerprints on critical surfaces
- 100% continuous filament knitted polyester is thin, yet durable
- Ambidextrous design can be used on either hand
- Gloves can be repeatedly laundered for reuse
- Suitable for use in ISO Class Cleanrooms
Specifications
| Uncoated | |
| Reusable | |
| Polyester | |
| Full | |
| Blue | |
| BGL3 |
| White | |
| Ambidextrous | |
| Large | |
| Laboratories and Manufacturing Environments | |
| Knit |