missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP31 Hi-Performance Polyester Tapes - Ochre
For labelling stainless steel and smooth surfaces. Brady™ BBP31 Hi-Performance Polyester Tapes are made of B-569 polyester and are ideal for application to very smooth surfaces or rigid panels.
Supplier: Brady™ B30C4000569OC
Description
- Applied to very smooth surfaces
- Ideal for mounting to rigid panels
Chemical Identifiers
| Compatible surface: Smooth | |
| Ochre | |
| Cartridge | |
| Marking stainless steel pipes | |
| 1 | |
| Brady Workstation, LabelMark, MarkWare | |
| 0.003 in. | |
| 100 ft. |
| Acrylic, Permanent | |
| Gloss | |
| Polyester (B-569) | |
| BBP30, BBP31, BBP33, BBP35, BBP37 printers | |
| 1 Ea. | |
| -40°C to +100°C | |
| 0.076 mm | |
| 30.40 m |
Specifications
| Compatible surface: Smooth | |
| Ochre | |
| Cartridge | |
| BBP31 Hi-Performance Polyester Tape | |
| BBP30, BBP31, BBP33, BBP35, BBP37 printers | |
| 1 Ea. | |
| -40°C to +100°C | |
| 0.076 mm | |
| 30.40 m | |
| 4 in. |
| Acrylic, Permanent | |
| Gloss | |
| Polyester (B-569) | |
| Marking stainless steel pipes | |
| 1 | |
| Brady Workstation, LabelMark, MarkWare | |
| 0.003 in. | |
| 100 ft. | |
| 101 mm | |
| B30C-4000-569-OC |