missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP31 Hi-Performance Polyester Tapes - Gray

Catalog No. 19108044
Change view
Click to view available options
Width (English) Tape:
0.5 in.
1.125 in.
2.25 in.
4 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Tape
19108044 1.125 in.
19108054 2.25 in.
19108064 4 in.
19108076 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19108044 Supplier Brady™ Supplier No. B30C1125569GY

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For labelling stainless steel and smooth surfaces. Brady™ BBP31 Hi-Performance Polyester Tapes are made of B-569 polyester and are ideal for application to very smooth surfaces or rigid panels.

  • Applied to very smooth surfaces
  • Ideal for mounting to rigid panels

Specifications

Description Compatible surface: Smooth
Adhesive Type Acrylic, Permanent
Color Gray
Finish Gloss
Format Cartridge
Material Polyester (B-569)
Print Technology Thermal Transfer
Product Type BBP31 Hi-Performance Polyester Tape
Sterility Non-sterile
For Use With (Application) Marking stainless steel pipes
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, BBP37 printers
Labels per Row 1
Quantity 1 Ea.
Software Type Brady Workstation, LabelMark, MarkWare
Temperature Range (Metric) -40°C to +100°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Length (English) 100 ft.
Length (Metric) 30.40 m
Width (English) 1.125 in.
Width (Metric) 29 mm
Width (English) Tape 1.125 in.
Alternate Part Number B30C-1125-569-GY
Show More Show Less