missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD BBL™ Prepared Lowenstein-Jensen Media
Used for cultivation of Mycobacterium tuberculosis and other mycobacterial species
Supplier: BD 220908
Description
- Inspissated, egg-based media
- Available as Mycoflask™ bottles, prepared slants and bottles
Tubes with tight caps should be opened carefully to avoid injury due to breakage of glass.
Specifications
| CE, BS12, CMPH2, EP, MCM9, SMWW | |
| 2°C to 8°C | |
| United States | |
| Monopotassium Phosphate 2.5g/L, Magnesium Sulfate 0.24g/L, Sodium Citrate 0.6g/L, L-Asparagine 3.6g/L, Potato Flour 30g/L, Malachitegreen 0.4g/L, Glycerol 12mL, Whole Egg 1000mL | |
| Slants (A tubes) |
| Beige | |
| Liquid | |
| Lowenstein-Jensen Media | |
| Cultivation of Mycobacterium tuberculosis and other mycobacterial species | |
| 10/Pk. |
For in vitro diagnostic use.