missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD BBL™ CultureSwab™ Sterile, Media-free Swabs
Sterile, media- and charcoal-free swabs for general specimen collection and transport
$426.53
Specifications
| Tip Material | Rayon |
|---|---|
| Sterility | Sterile |
| Packaging | Round-bottom tube |
| Length (Metric) Shaft | 133.35mm |
| Length (English) Shaft | 5.25 in. |
Description
- Round-bottomed tube
- 5 1/4 in. Swab shaft with rayon-tipped swab
- Extra-large, preattached label
- Tamper-evident seal
- Lot number, expiration date and product description printed on the tube and on the peel pack
Specifications
| Rayon | |
| Round-bottom tube | |
| 5.25 in. |
| Sterile | |
| 133.35mm |