missing translation for 'onlineSavingsMsg'
Learn More

Boekel Scientific™ Battery Charger for Blood Collection Mixer, 4 Battery Capacity
GREENER_CHOICE

Catalog No. 22046922
Change view
Click to view available options
For Use With (Equipment):
302000 - Blood Collection Mixer with Touch Screen
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
22046922 302000 - Blood Collection Mixer with Touch Screen
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22046922 Supplier Boekel Scientific™ Supplier No. 302025

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Has the capacity to charge up to four batteries. For use with the Blood Collection Mixer.

Specifications

Product Type Charger
Material Aluminum
For Use With (Equipment) 302000 - Blood Collection Mixer with Touch Screen
Quantity 4 Pk.
Length (English) 10.5 in.
Length (Metric) 266.7 mm
Width (English) 12.375 in.
Width (Metric) 314.19 mm
Height (English) 2.5 in.
Height (Metric) 63.5 mm