missing translation for 'onlineSavingsMsg'
Learn More

Boekel Scientific™ Battery for Blood Collection Mixer
GREENER_CHOICE

Catalog No. 22046921
Change view
Click to view available options
For Use With (Equipment):
302000 - Blood Collection Mixer with Touch Screen
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
22046921 302000 - Blood Collection Mixer with Touch Screen
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22046921 Supplier Boekel Scientific™ Supplier No. 9021137

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Extra Batteries for the Blood Collection Mixer

Ni MH Rechargeable Battery

Specifications

Product Type NiMH Battery
Rechargeable Yes
For Use With (Equipment) 302000 - Blood Collection Mixer with Touch Screen
Quantity 1 Ea.
Length (English) 5.37 in.
Length (Metric) 136.4 mm
Width (English) 1.75 in.
Width (Metric) 44.45 mm
Height (English) 2.2 in.
Height (Metric) 55.88 mm
Weight (English) 1.2 lb.
Weight (Metric) 0.544 kg
Show More Show Less