missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Basic Laboratory Tool Set

Catalog No. S23707
Change view
Click to view available options
Color Code:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
S23707 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23707 Supplier Eisco™ Supplier No. LABTS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This basic laboratory tool set includes 7 tools. : 1 scale, 1 test tube holder, 1 spoon, 1 set of tweezers, 1 flask tong, 1 neoprene tube clamp, and 1 nylon test tube brush.

Contains one each of:

  • Test tube holder (CH0730)
  • Stainless Steel Spatula (CH0632B)
  • Crucible tong (CH0729B)
  • Iron, Nickel-plated Mohr clip (CH0290A)
  • Test tube brush (CH0204G)
  • Forcep (BI0168A)
  • Scale acrylic 150 mm

Specifications

Blade Material Stainless Steel
Product Type Lab Tools Set
Color Code White
Color-coded No
For Use With (Equipment) Laboratory Tools
Handle Material NGF, POM, Carbon Steel, Stainless Steel, Copper, Zirconia
Length (English) 15 in.
Length (Metric) 38.1 cm
Material Metal
Size Standard
Height (English) 1.5 in.
Height (Metric) 3.81 cm
Weight (English) 0.7 lb.
Weight (Metric) 317.51 g
Width (English) 5 in.
Width (Metric) 12.7 cm
Show More Show Less