missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Basic Inclined Plane

Catalog No. S96183
Change view
Click to view available options
Basic inclined plane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S96183 Basic inclined plane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96183 Supplier Eisco™ Supplier No. PH0338

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Instructions and accessories

Designed specially for students.

For small-scale demonstrations.

  • Measures vertical displacement, angular displacement and distance with built-in scales
  • Heavy-gauge steel construction

Order Info

Length: 12.6 in. (32cm).

Specifications

Product Type Inclined Plane
Material Heavy Gauge Steel
For Use With (Application) For small scale demonstrations measures vertical displacement, angular displacement and distance with built in scales
Includes Instructions and accessories
Dimensions (L x W x H) 24.4 x 7.48 x 2.36 in. (62 x 19 x 6 cm)
Height (English) 2.36 in.
Height (Metric) 6 cm
Length (English) 24.4 in.
Length (Metric) 62 cm
Width (English) 7.48 in.
Width (Metric) 19 cm
Weight (English) 6.37 lb.
Weight (Metric) 2890 g
Show More Show Less