missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Basic Breadboard Kit

Catalog No. S80019
Change view
Click to view available options
Product Type: Breadboard Kit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S80019 Product Type: Breadboard Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80019 Supplier United Scientific™ Supplier No. BRBDKIT01

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Spark your electronics creativity with this Basic Breadboard Kit, equipped with two boards and assorted jumper wires.

  • This basic breadboard kit contains all of the basic connecting parts to start exploring circuit design. The kit includes a variety of connecting cord sizes and two breadboards. All that is required is to provide components such as resistors, LEDs, or capacitors.
  • Kit Contents:
    • Solderless Breadboard (30 columns x 5 rows x 2), 2
    • Long connecting wire, 6 in., 4
    • Long connecting wire, 8 in., 4
    • Long connecting wires 6 in. with banana plugs, 2
    • Set of 130 connecting wires (10 each of 13 sizes) in case.
    • Sizes included are: 3 mm, 5 mm, 7 mm, 9mm, 11 mm, 13.5 mm, 15 mm, 20 mm, 25 mm, 50 mm, 75 mm, 100 mm, 125 mm

Specifications

Product Type Breadboard Kit
For Use With (Equipment) Resistors, LEDs, or Capacitors

Warning: Cancer and reproductive harm