missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Basic Blood Collection Tray

Catalog No. 14127635
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14127635 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14127635 Supplier Fisherbrand™ Supplier No. 120261F2

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Blood collection tray tote to organize phlebotomy supplies.

  • Lightweight easy-to-clean ABS construction
  • Customize the compartments to suit your requirements with the dividers provided
  • Comfort grip on durable acetal plastic handle tested to hold up to 10 kg
  • Comes with a 17 mm well, 60-place, tube rack

Specifications

Product Type Phlebotomy Tray
Color White
Dimensions (L x W x H) 16.4 x 12.2 x 3.3 in.
Material ABS