missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Base Retort Stand
Rectangular in shape.
Supplier: Eisco™ CH0652C
Description
- Pressed steel base
- With hole 10 x1.5mm metric thread in the center of one short side
- Finished in blue/grey colour
Specifications
| Steel | |
| 1.1 in. | |
| 25 cm | |
| 16 cm | |
| Rectangular | |
| Blue/Gray | |
| 5.5 lb. |
| 3 cm | |
| 9.8 in. | |
| 6.2 in. | |
| Base Retort Stand | |
| 0.39 x 0.05 in. | |
| Each | |
| 2.5 kg |