missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Base Retort Stand
Rectangular in shape.
Supplier: Eisco™ CH0652B
Description
- Pressed steel base
- With hole 10 x1.5mm metric thread in the center of one short side
- Finished in blue/grey colour
Specifications
| Steel | |
| 1.1 in. | |
| 20 cm | |
| 12.5 cm | |
| Rectangular | |
| Blue/Gray | |
| 3.6 lb. |
| 3 cm | |
| 7.8 in. | |
| 4.9 in. | |
| Base Retort Stand | |
| 0.39 x 0.05 in. | |
| Each | |
| 1.6 kg |