missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Base Retort Stand

Catalog No. S02613
Change view
Click to view available options
Height (English):
1.1 in.
1.5 in.
Length (English) Base:
7.8 in.
9.8 in.
12.4 in.
Weight (English):
3.6 lb.
4.2 lb.
5.5 lb.
Width (English) Base:
4.9 in.
6.2 in.
7.8 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Length (English) Base Weight (English) Width (English) Base
S02613 1.5 in. 12.4 in. 4.2 lb. 7.8 in.
S02611 1.1 in. 7.8 in. 3.6 lb. 4.9 in.
S02612 1.1 in. 9.8 in. 5.5 lb. 6.2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S02613 Supplier Eisco™ Supplier No. CH0652D

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Rectangular in shape.

  • Pressed steel base
  • With hole 10 x1.5mm metric thread in the center of one short side
  • Finished in blue/grey colour

Specifications

Material Steel
Height (Metric) 4 cm
Height (English) 1.5 in.
Length (English) Base 12.4 in.
Length (Metric) Base 31.5 cm
Width (English) Base 7.8 in.
Width (Metric) Base 20 cm
Product Type Base Retort Stand
Shape Rectangular
Thread Size 0.39 x 0.05 in.
Color Blue/Gray
Quantity Each
Weight (English) 4.2 lb.
Weight (Metric) 1.92 kg
Show More Show Less