missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Base Cabinet Rear and Center Filler
GREENER_CHOICE

Catalog No. p-7114172
Change view
Click to view available options
Height (English):
27.6 in.
32.6 in.
35.1 in.
Width (English):
2 to 18 in.
1 in.
7 in.
8 in.
14 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English)
06000067 27.6 in. 7 in.
06000068 32.6 in. 7 in.
06000069 35.1 in. 1 in.
06000070 35.1 in. 7 in.
06000071 35.1 in. 8 in.
06000072 35.1 in. 14 in.
06000073 35.1 in. 2 to 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06000067
Only null left

Fisherbrand™ Rear and Center Fillers are used between back-to-back base cabinets or to close a space at the rear of a cabinet.

Compliance

SEFA 8

Specifications

Product Type Rear and Center Filler
Width (English) 7 in.
Color White
Height (Metric) 70.1 cm
Depth (Metric) 10.2 cm
Height (English) 27.6 in.
Depth (English) 4 in.
Width (Metric) 17.8 cm
Material Steel