missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Base Cabinet Corner Filler
GREENER_CHOICE

Catalog No. p-7114170
Change view
Click to view available options
Depth (English):
2 to 12 in.
1 in.
Width (English):
2 to 12 in.
1 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
06000060 1 in. 1 in.
06000061 2 to 12 in. 2 to 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06000060
Only null left

Fisherbrand™ Base Cabinet Corner Fillers are meant to close up the gap between two cabinets in a corner.

Compliance

SEFA 8

Specifications

Product Type Corner Filler
Height (Metric) 89.2 cm
Width (English) 1 in.
Height (English) 35.1 in.
Width (Metric) 25 mm
Includes Slip Fit Trim Angle
Depth (English) 1 in.
Color White
Depth (Metric) 2.5 cm
Material Steel