missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Barnstead™ Point of Use Water Purification Systems Replacement UV Lamps
Maintain UV function with Thermo Scientific™ Barnstead™ Point of Use Water Purification Systems Replacement UV Lamps.
$1,048.44 - $2,237.91
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|
10451025
|
Thermo Scientific™
09.1002 |
MicroPure, Smart2Pure (UV and UV/UVF Only) |
Each for $2,237.91
|
|
|||||
|
10451040
|
Thermo Scientific™
09.4002 |
Pacific TII; LabTower TII |
Each for $1,048.44
|
|
|||||
|
10451031
|
Thermo Scientific™
09.2002 |
GenPure (UV, UV/UF, UV-TOC and UF/UV-TOC Only), LabTower EDI |
Each for $1,593.67
|
|
|||||
Description
Maintain UV function with Thermo Scientific™ Barnstead™ Point of Use Water Purification Systems Replacement UV Lamps, for use with Barnstead point of use water purification systems.
Ideal for use with the following Barnstead point of use water purification systems:09.1002:
- MicroPure™ (UV and UV/UVF systems only)
- Smart2Pure™ (UV and UV/UVF systems only)
09.2002:
- GenPure™ (UV, UV/UF, UV-TOC and UF/UV-TOC systems only)
- GenPure™ Pro (UV, UV/UF, UV-TOC and UF/UV-TOC systems only)
- GenPure™ xCAD (UV, UV/UF, UV-TOC and UF/UV-TOC systems only)
- LabTower™ EDI
09.4002:
- Pacific™ TII
- LabTower™ TII
09.5002:
For storage reservoirs (230V only) used with the following Barnstead water purification systems:
- LabTower RO
- LabTower TII
- Pacific TII (30 L, 60 L, 100 L only)
- Smart2Pure (12 only)
Specifications
| UV Lamp |