missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Barlow Wheel Demonstration Apparatus

Catalog No. S12979
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S12979 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12979 Supplier Eisco™ Supplier No. PH0843
Only null left

Demonstration experiment of Lorentz force generated by currents flowing between the polar expansions of a magnet.

  • Demonstrates Lorentz force without using mercury
  • Apparatus constituted by wheel on low friction suspensions
  • Equipped with neodinium-iron boron magnets
  • Magnets generate strong magnetic field over wheel set on motion when crossed by currents
  • Requires AA Batteries

Specifications

Description Wheel on low friction suspensions
For Use With (Application) Demonstrates Lorentz force without using mercury
Grade 9 to 12
Product Type Barlow Wheel Demonstration Apparatus
Height (English) 6 in.
Includes Neodinium-iron boron magnets
Height (Metric) 15.24 cm
Length (English) 9 in.
Length (Metric) 22.86 cm
Weight (Metric) 1.13 g
Width (English) 8 in.
Weight (English) 2.5 lb.
Width (Metric) 20.32 cm
Show More Show Less