missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Bariatric Body Bag with HDPE Tarp and 6 Handles

Catalog No. 22445818
Change view
Click to view available options
Size:
Adult Bariatric
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
22445818 Adult Bariatric
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22445818 Supplier Mopec™ Supplier No. BE411354EZ

Mopec™ in partnership with Salam International™ provide high quality body bags.

  • Ends are high frequency welded
  • Heavy-duty #7 zipper
  • 2 large, lockable pulls to secure pouch
  • Center, 2-way zipper so pouch can open and close at any point
  • No sewing or welding on sides to increase strength
  • 100% leakproof

Specifications

Closure Type Envelope Zipper
Color Blue
Material Plastic
Quantity 5 Bags/Cs.
Size Adult Bariatric
Dimensions (L x W) 94 x 46 in.
Length (English) 94 in.
Width (English) 46 in.
Product Type Body Bag
Capacity (English) >200 lb.
Length (Metric) 238.76 cm
Width (Metric) 116.84 cm
Show More Show Less