missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Bariatric Blood Drawing Chair
Description
- Frame constructed of dry powder-coated 1 in. (2.5cm) square tubular steel with molded urethane padded arms
- Knob on each arm allows for infinite adjustment of arm height from chair seat from 8.2 to 13.2 in. (20.83 to 33.53cm)
- Additional knob on each arm allows infinite adjustment of arm depth from chair back of 18.40 to 21.40 in. (46.74 to 54.36cm)
- Type 304 stainless-steel footrest provides support for shorter patients
- Hinged arms may be lifted to upright vertical positions for easy chair entry and exit
- Wider chair frame accommodates larger individuals and provides a more stable base
- Chair seat is constructed of strong, scratch resistant, nylon-filled molded polyester
- Weight capacity is 700 lb. (317.5kg)
- Chair with storage cabinet is available. Storage cabinet with laminate top and one slide-out tray can be mounted on right or left side of chair. (Contact Fisher Customer Service to order.)
Compliance
Vinyl meets flame resistance compliance FMVSS-302, California 117 Sect. E, BIFMA Class A and UFAC Class 1
Specifications
Specifications
| Product Type | Bariatric Blood Drawing Chair |
| Color | Gray |
| Adjustable (Height) | No |
| Autoclavable | Not Autoclavable |
| For Use With (Application) | Phlebotomy |
| With Armrest | Yes |
| Arm Style | Swing |
| Height (English) | 43.45 in. |
| Width (Metric) | 127.3 cm |
| Height (Metric) | 110.4 cm |
| Show More |