missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Bare Copper Wire

Catalog No. S24903
Change view
Click to view available options
Gauge:
22 SWG (21 AWG)
24 SWG (23/24 AWG)
26 SWG (24/25 AWG)
30 SWG (32/33 AWG)
Diameter (Metric) Outer:
0.32 mm
0.46 mm
0.56 mm
0.71 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gauge Diameter (Metric) Outer
S24903 22 SWG (21 AWG) 0.71 mm
S24904 24 SWG (23/24 AWG) 0.56 mm
S24905 26 SWG (24/25 AWG) 0.46 mm
S24907 30 SWG (32/33 AWG) 0.32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S24903 Supplier Eisco™ Supplier No. PH1058E

This Bare Copper Wire is measured by mass.

  • Available as 50 ft. reel and 500 g roll.
  • Includes one spool.

Specifications

Diameter (English) Outer 0.028 in.
Length (Metric) 68.6 m
Quantity 1 Ea.
Material Copper
Product Type Bare Wire
Diameter (Metric) Outer 0.71 mm
Length (English) 225 ft.
Gauge 22 SWG (21 AWG)