missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bare Copper Wire
Description
Applications:
- As a fastener
- For electrodes
- To connect circuits
- As a source of copper in electrochemistry experiments
Order Info
Comes in 1 lb. spool (454g).
Specifications
Specifications
| Material | Copper |
| Product Type | Bare Wire |
| Diameter (Metric) Outer | 0.064 cm |
| Diameter (English) Outer | 0.0253 in. |
| Weight (English) | 1 lb. |
| Length (Metric) | 152.7 m |
| For Use With (Application) | General lab use and low voltage hook-ups, as a fastener, electrodes, to connect circuits, as a source of copper in electrochemistry experiments |
| Gauge | 22 ga |
| Length (English) | 501 ft. |
| Weight (Metric) | 0.45 kg |