missing translation for 'onlineSavingsMsg'
Learn More

Bare Copper Wire

Catalog No. S4821D
Encompass
Change view
Click to view available options
Gauge:
16 ga
18 ga
20 ga
22 ga
Diameter (English) Outer:
0.0253 in.
0.032 in.
0.0403 in.
0.0508 in.
Length (English):
126 ft.
199 ft.
315 ft.
501 ft.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gauge Diameter (English) Outer Length (English)
S4821D 22 ga 0.0253 in. 501 ft.
S4821A 16 ga 0.0508 in. 126 ft.
S4821B 18 ga 0.0403 in. 199 ft.
S4821C 20 ga 0.032 in. 315 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S4821D Supplier Arcor Electronic Company Supplier No. F22

missing translation for 'validMainframeMsg'

For general lab use and low voltage hook-ups.

Applications:

  • As a fastener
  • For electrodes
  • To connect circuits
  • As a source of copper in electrochemistry experiments

Order Info

Comes in 1 lb. spool (454g).

Specifications

Material Copper
Product Type Bare Wire
Diameter (Metric) Outer 0.064 cm
Diameter (English) Outer 0.0253 in.
Weight (English) 1 lb.
Length (Metric) 152.7 m
For Use With (Application) General lab use and low voltage hook-ups, as a fastener, electrodes, to connect circuits, as a source of copper in electrochemistry experiments
Gauge 22 ga
Length (English) 501 ft.
Weight (Metric) 0.45 kg