missing translation for 'onlineSavingsMsg'
Learn More

Aspen Surgical™ Bard-Parker™ Surgical Blade Handles

Catalog No. 08915A
Change view
Click to view available options
Size:
# 5
# 6
# 8
Length (English):
4.81 in.
5.18 in.
5.28 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English)
08915A # 5 4.81 in.
08915B # 6 5.18 in.
08915C # 8 5.28 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 08915A Supplier Aspen Surgical™ Supplier No. 371050

For postmortem work, trimming light plaster casts, and similar forceful cutting

  • Strong plastic handles provide secure palm-fitting grip
  • Bard-Parker™ brand
  • Blades slide on smoothly and securely (sold separately)

  • Use blade sizes 10, 11, 12, 15 for handle size 5
  • Use blade sizes 20, 21, 22, 23 and 25 for handle size 6
  • Use blade size 60 for handle size 8

Specifications

Blade Material Plastic
Product Type Surgical Scalpel Handle
For Use With (Application) # 10, # 11, # 12, # 15, # 20 Blade for Postmortem Work, Trimming Light Plaster Casts and Similar Forceful Cutting
Size # 5
Length (English) 4.81 in.
Length (Metric) 12.4 cm
Description Palm Fitting Grip
Disposable Reusable
Sterility Non-sterile