Learn More
Saint Gobain Life Sciences BarbLock™ Tubing Retainer, PVDF
BarbLock™ ultra-secure retainers are the most advanced design available in today's demanding connective applications. BarbLock™ retainers are the only system with a full 360° radial crimp behind the barb and 360° of compression directly over the barb's ridge.
$1,996.07 - $2,836.57
Specifications
| Certifications/Compliance | USP Class VI |
|---|---|
| Autoclavable | Not Autoclavable |
| Material | PVDF |
| For Use With | Flexible tubing, Compatible with Pure-Fit SIB™ fittings |
| Packaging Quantity | 250/Bag |
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
13417573
|
Saint Gobain Life Sciences
BL135125ALPVDF |
125 Series, AL (One-piece) |
Pack of 2 Each for $1,996.07
|
|
|||||
13417582
|
Saint Gobain Life Sciences
BL135252ALPVDF |
252 Series, AL (One-piece) |
Pack of 4 Each for $2,836.57
|
|
|||||
Description
When it comes to retaining flexible tubing and hose onto barbed fittings, BarbLock™ retainers have become the standard in many industries because they solve inherent leak path problems in sensitive and demanding applications. The retainer uses no adhesives or solvents, is ideal for systems transferring delicate liquids or gases, and is quick and easy to assemble, saving valuable time. The standard retainer is a two-piece unit (sleeve and collet), while the one-piece AL retainer combines the sleeve and collet and can be automatically loaded into assembly.
- Replaces inconsistent and leak-prone cable ties and traditional clamps
- Compatible with all flexible tubing materials
- Provides 360° radial crimp behind the barb
- Supplies 360° compression over the barb and full dynamic retention
- Eliminates solvent bonding, ultraviolet bonding and toxic adhesives
- Constructed with high-performance PVDF resin that is USP Class VI compliant
- Quick and easy to assemble
- Sterilize by gamma irradiation
- Color: Blue
Order Info
13-417-539 and 13-417-544 come as pack of one.
Specifications
| USP Class VI | |
| PVDF | |
| 250/Bag | |
| Blue |
| Not Autoclavable | |
| Flexible tubing, Compatible with Pure-Fit SIB™ fittings | |
| Gamma | |
| Tubing Connector |