Learn More
SW Sustainability Solutions Bantam™ P-024-098-ECO-WT White EcoTek™ Sustainable TPE Exam Gloves
Thermoplastic Elastomer (TPE) gloves are made by stamping a hand pattern onto two sheets of synthetic material. The outer seams are then heat sealed around the sides resulting in a flat, ambidextrous, single-use glove with a cuff and smooth texture that makes them easy to don and doff.
Supplier: SW Sustainability Solutions P700105
Description
- EcoTek™ Sustainable Technology
- Food safe
- High tensile strength and stretchability
- Exam use 1.5 AQL
- Outperforms vinyl gloves
- Latex free
- Powder free
- Recyclable
Specifications
| ASTM D5250-19 | |
| No | |
| Healthcare, Industrial | |
| White | |
| Smooth | |
| 0.08 mm | |
| TPE | |
| 0.08 mm | |
| Examination Gloves | |
| 3.2 mil | |
| Yes | |
| P-024-098-ECO-WT | |
| 9.8 in. |
| EU 1907/2006, EU 2016/425, EN ISO 21420:2020, EN 455-2000-2015, EU 1907/2006, EU 2016/425 | |
| Yes | |
| 1.5 | |
| Single-use | |
| 3.2 mil | |
| Yes | |
| 3.2 mil | |
| Powder Free | |
| X-Large | |
| 0.08 mm | |
| P700105 | |
| 11 MPa | |
| 25 cm |
*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.