missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Bandmate™ Mini Blot Trays
Description
Each blot tray can support the processing of up to two mini-size blots simultaneously.
Specifications
Specifications
| Color | White |
| Description | Bandmate Mini Blot Trays |
| For Use With (Application) | Western Blot |
| For Use With (Equipment) | Invitrogen Bandmate Automated Western Blot Processor |
| Product Line | Bandmate |
| Type | Blot Processing Tray |
| Quantity | 2 trays |
| Shipping Condition | Ambient |
| Dimensions (L x W x H) | 19.05 cm x 15.24 cm x 9.525 cm |
| Weight | 0.181 kg |
| Show More |