missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Balance Weight Set in Wooden Block

Catalog No. S24402
Change view
Click to view available options
Weight (Metric):
500 g
1000 g
2000 g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S24402 2000 g
S24400 500 g
S24401 1000 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S24402 Supplier Eisco™ Supplier No. PH0037CSS

Easy-to-handle weights in contoured-shapes

  • Made from stainless-steel
  • In wooden block
  • Available as 11 pieces of 200g, 2 x 100g, 50g, 20g, 2 x 10g, 5 g, 2 x 2g, 1g

Specifications

Product Type Balance Weight Set
Material Stainless Steel
Case Material Wood
Weight (Metric) 2000 g
Includes 1000 g, 500 g, 200 g, 2 x 100 g, 50 g, 20 g, 2 x 10 g, 5 g, 2 x 2 g, 1 g