missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Avantor™ BAKERBOND™ spe Octadecyl (C18) Disposable Extraction Columns
Description
- Constructed of ultraclean polypropylene
- Provide recoveries when extracting analytes of weak hydrophobicity
- Consistent bonding chemistry
- Wide range of formats
Specifications
Specifications
| Carbon Load | 17.2% |
| Column Capacity (Metric) | 6 mL |
| Description | Material: Polypropylene |
| Bed Weight | 500 mg |
| For Use With (Application) | Non-Ionic, Non-Polar to Moderately Polar Analytes |
| For Use With (Equipment) | BAKER SPE-12 G Column Processor Complete (6998-00) or BAKER SPE-24 G Column Processor Complete (7208 |
| Sorbent | C18, Octadecyl |
| Type | Solid Phase Extraction Column |
| Endcapped | Yes |