missing translation for 'onlineSavingsMsg'
Learn More

Avantor™ BAKERBOND™ spe Octadecyl (C18) Disposable Extraction Columns

Catalog No. 02002572
Change view
Click to view available options
Bed Weight:
200 mg
500 mg
1000 mg
Column Capacity (Metric):
3 mL
6 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight Column Capacity (Metric)
02002572 1000 mg 6 mL
02002595 500 mg 6 mL
02002594 500 mg 3 mL
02002574 200 mg 3 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02002572 Supplier Avantor™ Supplier No. 702007

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Define and control critical surface chemistry parameters to ensure performance consistency. Avantor BAKERBOND spe Octadecyl (C18) Disposable Extraction Columns, are designed with standard geometries to adapt to most popular automated liquid handling systems for extracting non-ionic, non-polar to moderately polar analytes.

  • Constructed of ultraclean polypropylene
  • Provide recoveries when extracting analytes of weak hydrophobicity
  • Consistent bonding chemistry
  • Wide range of formats

Specifications

Carbon Load 17.2%
Column Capacity (Metric) 6 mL
Description Quantity: 30/Pk.
Bed Weight 1000 mg
For Use With (Application) Non-Ionic, Non-Polar to Moderately Polar Analytes
For Use With (Equipment) BAKER SPE-12 G Column Processor Complete (6998-00) or BAKER SPE-24 G Column Processor Complete (7208
Sorbent C18, Octadecyl
Type Solid Phase Extraction Column
Endcapped Yes