missing translation for 'onlineSavingsMsg'
Learn More

Polar Ware™ Bain Marie Stainless Steel Containers

Catalog No. p-4380336
Change view
Click to view available options
Capacity (Metric):
1183 mL
1950 mL
2840 mL
4500 mL
12 L
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0258426A 1183 mL
0258426D 1950 mL
0258426G 2840 mL
0258426J 4500 mL
0258426B 12 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 0258426A Supplier Polar Ware™ Supplier No. 1Y
Only null left

Highly non-corrosive containers feature a smooth finish and can be safely heated.

  • Available in various sizes and capacities
  • Stainless steel construction

Specifications

Diameter (English) Outer 4.56 in.
Diameter (Metric) Outer 11.6 cm
Capacity (Metric) 1183 mL
Material Stainless Steel
Finish Smooth
Height (English) 5.75 in.
Height (Metric) 14.6 cm
Type Container