missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SOMNI Scientific™ Bain Block Non-Rebreathing Assembly
Description
- Safety Monitoring pressure during manual ventilation is critical
- Center mount pressure manometer for immediate visibility
- Pop-off valve releases at 2 cm H20
- Passive volume maintained in rebreathing bag
- Standard anesthesia systems do not feature a Bain
- Space concious
- Easily adapted to most rebreathing anesthesia systems
Specifications
Specifications
| For Use With (Application) | Research Animal Inhalant Anesthesia |
| For Use With (Equipment) | RM-17003, RM-17004, TT-17000, TT-17001, TT-17002 |
| Material | Aluminum, Brass, Stainless Steel, Plastic |
| Length (Metric) | 20.32 cm |
| Width (Metric) | 19.05 cm |
| Includes | Cpram/Bain circuit and 1 L bag |
For Veterinary Use Only