missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Silica Gel, For Chromatography40-63 Micron (230-400 Mesh), 60A, Ultrapure, Spectrum™ Chemical
Description
Spectrum™ Chemical Silica Gel, For Chromatography40-63 Micron (230-400 Mesh), 60A, Ultrapure is a porous and granular form of silicon dioxide which is synthetically made from sodium silicate. In chemistry, the silica gel is used as a stationary phase in chromatography. Ungraded products supplied by Spectrum are indicative of a grade suitable for general industrial use or research purposes and typically are not suitable for human consumption or therapeutic use. These materials may or may not have a Certificate of Analysis available.
Specifications
Specifications
| Particle Size | 40 to 63 μm |
| Grade | Ultrapure |
| Packaging | Fiber Drum |
| pH | 6.5 to 7.5 |
| Quantity | 25 kg |