missing translation for 'onlineSavingsMsg'
Learn More

Interscience BagRack Slide

Catalog No. 16949012
Change view
Click to view available options
Holds:
Bags
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
16949012 Bags
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16949012 Supplier Interscience Supplier No. 221440
Only null left

The BagRack Slide allows the fast storage of bags by sliding them on the rack.

The BagRack Slide enables the organized, hygienic and fast storage of bags by sliding them to the side. Ideal for sequential pipetting. BagRack Slide is specifically suited for pathogen research.

Specifications

Autoclavable Not Autoclavable
Color Silver
Holds Bags
Material Stainless Steel
Shape Rectangular
Stackable Yes
Sterility Non-sterile
Width (English) 8.2 in.
Height (English) 8.8 in.
Product Type Bag Rack
Shelves None
Height (Metric) 22.4 cm
Width (Metric) 21 cm
Show More Show Less