missing translation for 'onlineSavingsMsg'
Learn More

Interscience BagPage 400

Catalog No. 16948971
Change view
Click to view available options
Product Line:
BagPage 400 F
BagPage 400 XR
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Line
16948971 BagPage 400 XR
16948965 BagPage 400 F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16948971 Supplier Interscience Supplier No. 122425

missing translation for 'validMainframeMsg'

The BagPage 400 is a 400 mL full-page blender bag.

The BagPage 400 is useful according to protocols in microbiological analyses in the food, pharmaceutical, cosmetic, environmental and public research institutes. It is suitable for analyses such as flow cytometry and PCR.

BagPage 400 F:

  • Filter porosity: <60 microns
  • Multilayer: reinforced multicoated complex

BagPage 400 XR:

  • Extra strong, for use with samples that can pierce the bag
  • Filter porosity: 280 microns
  • Extra resistant material: 50% thicker

Specifications

Autoclavable Not Autoclavable
Color Clear
Disposable Single-use
Sterility Sterile
Latex Free Yes
Product Line BagPage 400 XR
Thickness (English) 4.5 mil
Length (English) 12 in.
Width (English) 7.48 in.
Product Type Blender Bag
Capacity (English) 14 oz.
Capacity (Metric) 400 mL
Length (Metric) 300 mm
Width (Metric) 190 mm
Thickness (Metric) 115 μm
Show More Show Less