missing translation for 'onlineSavingsMsg'
Learn More

Interscience BagPage+

Catalog No. 16949062
Change view
Click to view available options
Product Line:
BagPage+ 100
BagPage+ 2000
BagPage+ 3500
BagPage+ 400
BagPage+ 400 Unmarked
BagPage+ R 400
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Line
16949062 BagPage+ R 400
16948992 BagPage+ 100
16948989 BagPage+ 400 Unmarked
16948977 BagPage+ 400
16948973 BagPage+ 2000
16948974 BagPage+ 3500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 16949062 Supplier Interscience Supplier No. 161025

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The BagPage+ a full-page blender bag. Filtration is instantaneous without risk of cross-contamination.

The BagPage+ is a blender bag with a full-screen microperforated filter. A unique welding system allows pipetting without error.

  • Compatible with any laboratory blender
  • Multilayer: reinforced multicoated complex
  • Rigid and transparent

BagPage+ 100:

  • 100 mL

BagPage+ 400 Unmarked:

  • 400 mL
  • Suitable for samples of 25 g in the food industry
  • Filter porosity: 280 microns
  • Marking closure area

BagPage+ 400:

  • 400 mL
  • Suitable for samples of 25 g in the food industry
  • Filter porosity: 280 microns

BagPage+ 2000:

  • 2,000 mL
  • Ideal for Salmonella spp. detection via PCR method
  • Filter porosity: 280 microns
  • Suitable for samples of 100 to 150 g or 1,500 mL

BagPage+ 3500:

  • 3,500 mL
  • Filter porosity: 280 microns
  • Suitable for samples of 100 to 150 g or 1,500 mL

BagPage+ R 400:

  • 400 mL
  • Useful in microbiological analyses in the food, pharmaceutical, cosmetic, environmental, veterinary and public research institutes
  • Used for the preparation of samples that could clog the filter
  • Filter porosity: <250 microns
  • Multilayer: reinforced multicoated complex

Specifications

Autoclavable Not Autoclavable
Color Clear
Disposable Single-use
Sterility Sterile
Latex Free Yes
Product Line BagPage+ R 400
Thickness (English) 3 mil
Length (English) 12 in.
Width (English) 7.48 in.
Product Type Blender Bag
Capacity (English) 14 oz.
Capacity (Metric) 400 mL
Length (Metric) 300 mm
Width (Metric) 190 mm
Thickness (Metric) 72 μm
Show More Show Less