missing translation for 'onlineSavingsMsg'
Learn More

Interscience BagPage+

Catalog No. 16948992
Change view
Click to view available options
Product Line:
BagPage+ 100
BagPage+ 2000
BagPage+ 3500
BagPage+ 400
BagPage+ 400 Unmarked
BagPage+ R 400
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Line
16948992 BagPage+ 100
16948989 BagPage+ 400 Unmarked
16948977 BagPage+ 400
16948973 BagPage+ 2000
16948974 BagPage+ 3500
16949062 BagPage+ R 400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 16948992 Supplier Interscience Supplier No. 121025

The BagPage+ a full-page blender bag. Filtration is instantaneous without risk of cross-contamination.

The BagPage+ is a blender bag with a full-screen microperforated filter. A unique welding system allows pipetting without error.

  • Compatible with any laboratory blender
  • Multilayer: reinforced multicoated complex
  • Rigid and transparent

BagPage+ 100:

  • 100 mL

BagPage+ 400 Unmarked:

  • 400 mL
  • Suitable for samples of 25 g in the food industry
  • Filter porosity: 280 microns
  • Marking closure area

BagPage+ 400:

  • 400 mL
  • Suitable for samples of 25 g in the food industry
  • Filter porosity: 280 microns

BagPage+ 2000:

  • 2,000 mL
  • Ideal for Salmonella spp. detection via PCR method
  • Filter porosity: 280 microns
  • Suitable for samples of 100 to 150 g or 1,500 mL

BagPage+ 3500:

  • 3,500 mL
  • Filter porosity: 280 microns
  • Suitable for samples of 100 to 150 g or 1,500 mL

BagPage+ R 400:

  • 400 mL
  • Useful in microbiological analyses in the food, pharmaceutical, cosmetic, environmental, veterinary and public research institutes
  • Used for the preparation of samples that could clog the filter
  • Filter porosity: <250 microns
  • Multilayer: reinforced multicoated complex

Specifications

Autoclavable Not Autoclavable
Color Clear
Disposable Single-use
Sterility Sterile
Latex Free Yes
Product Line BagPage+ 100
Thickness (English) 3 mil
Length (English) 7 in.
Width (English) 3.7 in.
Product Type Blender Bag
Capacity (English) 3 oz.
Capacity (Metric) 100 mL
Length (Metric) 180 mm
Width (Metric) 95 mm
Thickness (Metric) 72 μm
Show More Show Less