missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience BagPage+
Description
The BagPage+ is a blender bag with a full-screen microperforated filter. A unique welding system allows pipetting without error.
- Compatible with any laboratory blender
- Multilayer: reinforced multicoated complex
- Rigid and transparent
BagPage+ 100:
- 100 mL
BagPage+ 400 Unmarked:
- 400 mL
- Suitable for samples of 25 g in the food industry
- Filter porosity: 280 microns
- Marking closure area
BagPage+ 400:
- 400 mL
- Suitable for samples of 25 g in the food industry
- Filter porosity: 280 microns
BagPage+ 2000:
- 2,000 mL
- Ideal for Salmonella spp. detection via PCR method
- Filter porosity: 280 microns
- Suitable for samples of 100 to 150 g or 1,500 mL
BagPage+ 3500:
- 3,500 mL
- Filter porosity: 280 microns
- Suitable for samples of 100 to 150 g or 1,500 mL
BagPage+ R 400:
- 400 mL
- Useful in microbiological analyses in the food, pharmaceutical, cosmetic, environmental, veterinary and public research institutes
- Used for the preparation of samples that could clog the filter
- Filter porosity: <250 microns
- Multilayer: reinforced multicoated complex
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Disposable | Single-use |
| Sterility | Sterile |
| Latex Free | Yes |
| Product Line | BagPage+ 3500 |
| Thickness (English) | 4.5 mil |
| Length (English) | 24 in. |
| Width (English) | 15 in. |
| Product Type | Blender Bag |
| Show More |