missing translation for 'onlineSavingsMsg'
Learn More

Interscience BagMixer 400

Catalog No. p-200109778
Change view
Click to view available options
Model:
BagMixer 400 CC
BagMixer 400 P
BagMixer 400 S
BagMixer 400 SW
BagMixer 400 W
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
16948999 BagMixer 400 P
16949002 BagMixer 400 W
16948998 BagMixer 400 CC
16949000 BagMixer 400 S
16949001 BagMixer 400 SW
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 16948999 Supplier Interscience Supplier No. 021000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The BagMixer 400 efficiently blends any type of sample without risk of cross-contamination.

The BagMixer 400 efficiently blends any type of sample, avoiding risk of cross-contamination. It is adapted to all types of applications and compatible with all blender bags.

  • Optimal blending volume: 50 to 400 mL
  • Stainless steel door

Features of BagMixer 400 P:

  • Fixed speed: 8 strokes/second
  • Variable blending time: 30 to 210 seconds or non-stop
  • 270° door opening
  • Q-Tight closing

Features of BagMixer 400 W:

  • Optimal blending volume: 50 to 400 mL
  • Fixed speed: 8 strokes/second
  • Variable blending time: 30 to 210 seconds or non-stop
  • Q-Tight closing
  • Window in door for easy viewing

Features of 400 CC:

  • Optimal blending volume: 50 to 400 mL
  • Variable speed: 4, 6, 8, or 10 strokes/second
  • Variable blending time: 1 second, 1 hour, or non-stop/count-down
  • Click and Clean™ click-on paddles
  • Q-Tight closing

Features of BagMixer 400 S:

  • Optimal blending volume: 50 to 400 mL
  • Variable speed: 4, 6, 8, or 10 strokes/second
  • Variable blending time: 1 second, 1 hour, or non-stop/count-down
  • Click and Clean™ click-on paddles
  • Silent blending: less than 48 dB

Features of BagMixer 400 SW:

  • Optimal blending volume: 50 to 400 mL
  • Variable speed: 4, 6, 8, or 10 strokes/second
  • Variable blending time: 1 second, 1 hour, or non-stop/count-down
  • Click and Clean™ click-on paddles
  • Silent blending: less than 48 dB
  • Window in door for easy viewing

Specifications

Product Type Paddle Blender
Voltage 220/240 V
Capacity (Metric) 400 mL
Length (English) Shaft 15 in.
Material Stainless Steel
Model BagMixer 400 P