missing translation for 'onlineSavingsMsg'
Learn More

Interscience BagLight PolySilk

Catalog No. 16948927
Change view
Click to view available options
Capacity (English):
3 oz.
13.5 oz.
68 oz.
127 oz.
No. per Pack:
25/Pk.
50/Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) No. per Pack
16948927 127 oz. -
16948923 3 oz. -
16948937 13.5 oz. 25/Pk.
16948938 13.5 oz. 50/Pk.
16948925 68 oz. -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 16948927 Supplier Interscience Supplier No. 133025
Only null left

The BagLight PolySilk is a non-filter blender bag.

The BagLight PolySilk is a blender bag without filter. It is ideal for sample preparation.

  • Material: PolySilk
  • Resistant: from -40°C to +80°C (-40°F to +176°F)
  • Flexible and transparent

Available in 100 mL, 400 mL, 2,000 mL, and 3,500 mL.

Specifications

Autoclavable Not Autoclavable
Color Clear
Disposable Single-use
Material Polyester
Sterility Sterile
Latex Free Yes
Thickness (English) 3 mil
Length (English) 22 in.
Width (English) 15 in.
Product Type Blender Bag
Capacity (English) 127 oz.
Capacity (Metric) 3750 mL
Length (Metric) 560 mm
Width (Metric) 380 mm
Thickness (Metric) 72 μm
Show More Show Less