missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience BagLight PolySilk
The BagLight PolySilk is a non-filter blender bag.
Supplier: Interscience 132200
Description
The BagLight PolySilk is a blender bag without filter. It is ideal for sample preparation.
- Material: PolySilk
- Resistant: from -40°C to +80°C (-40°F to +176°F)
- Flexible and transparent
Available in 100 mL, 400 mL, 2,000 mL, and 3,500 mL.
Chemical Identifiers
| Not Autoclavable | |
| Single-use | |
| Sterile | |
| 3 mil | |
| 72 μm |
| Clear | |
| Polyester | |
| Yes | |
| Blender Bag |
Specifications
| Not Autoclavable | |
| Single-use | |
| Sterile | |
| 3 mil | |
| 9.8 in. | |
| 68 oz. | |
| 380 mm | |
| 72 μm |
| Clear | |
| Polyester | |
| Yes | |
| 15 in. | |
| Blender Bag | |
| 2000 mL | |
| 250 mm |