missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BactiSwab™: Liquid Stuart Plastic Shaft
Thermo Scientific™ Remel BactiSwab™ Liquid Stuart, Plastic Shaft is supplied with a single or double plastic shaft.
$295.46
Specifications
| Format | Tube |
|---|---|
| Media Type | Liquid Stuart |
| Description | Liquid Stuarts |
| For Use With (Application) | Healthcare |
| Shaft Material | Plastic |
| Catalog Number | Mfr. No. | Swab Configuration | Closure Color | Quantity | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Swab Configuration | Closure Color | Quantity | Price | Quantity & Availability | |||
|
R723115
|
Thermo Scientific™
RE723115 |
Single Applicator | White | 50 Pk. |
Pack of 50 Each for $295.46
|
|
|||
Description
Thermo Scientific™ Remel BactiSwab™ Liquid Stuart, Plastic Shaft is supplied with a single or double plastic shaft.
Rayon-tipped, plastic-shaft swab(s) are mounted in the cap of a translucent plastic tube with spiral chamber containing a sponge impregnated with liquid transport medium.Specifications
| Tube | |
| Liquid Stuarts | |
| Plastic |
| Liquid Stuart | |
| Healthcare |