missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bacti-Loop™ Tilt Sterilizer

Catalog No. 22630006
Change view
Click to view available options
Model:
B1001
B1001-XL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
22630006 B1001-XL
22630005 B1001
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22630006 Supplier Fisherbrand™ Supplier No. B1001XL

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Bacti-Loop™ Tilt Sterilizer has an asbestos-free core element that uses infrared high temperatures 815™C (1500™F).

  • Complete sterilization in seconds without spatter
  • Ideal for platinum loops and needles
  • Tilt model for hands-free sterilization of self-standing vessels
  • Available as XL, with wide chamber for sterilizing larger vessels
  • Completely sterilizes microorganisms within 5 to 7 seconds.
  • Provides instant sterilization of platinum inoculating loops, needles, glass tube/pipette mouths, and various metal and borosilicate glass instruments used in the laboratory.
  • Ceramic heating element is safely enclosed in a perforated
    stainless steel guard chamber, protecting users from accidental
    contact with the extreme temperatures of the core area.
  • Compact, convenient and can be used in anaerobic and aerobic chambers.

Specifications

Depth (Metric) Inside 100 mm
Description With wide chamber for sterilizing larger vessels (tubes, flask mouths, etc)
Diameter (Metric) Chamber 35 mm
Model B1001-XL
Product Type Sterilizer
Temperature (English) 1500°F
Weight (Metric) 1.6 kg
Electrical Requirements 120V, 50-60 Hz
Sterilization Time 5-7 sec.
Dimensions (L x W x H) 4 x 6 x 11 in.