missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bacteriostatic Water, Sterile, G-Biosciences
Description
- This solution is supplied in borosilicate glass vials for precise dilutions, featuring premium flip cap tops and self-healing butyl rubber stoppers for secure and repeated access.
- It serves as an ideal solvent for dissolving chemicals.
- Manufactured under strict quality control measures, it offers a dependable performance for various laboratory applications.
- This solution is Research Use Only (RUO), not intended for medical use and is not approved for diagnostic or therapeutic applications or in neonates.
Specifications
Specifications
| Percent Purity | >99% |
| Grade | Laboratory |
| Sterility | Sterile |
| Quantity | 5 x 10 mL |
| Chemical Name or Material | Benzyl Alcohol |