missing translation for 'onlineSavingsMsg'
Learn More

Mopec Backdraft Dissection Stations

Numéro de catalogue. 22044636
Modifier l'affichage
Click to view available options
Longueur (impériale):
30 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Longueur (impériale)
22044636 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 22044636 Fournisseur Mopec Code fournisseur HL060

Pour de l'aide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Backdraft dissection station provides a reliable ventilated workspace for anatomical examination and specimen handling. Integrated downdraft airflow and durable construction support safer and more comfortable laboratory procedures.

Construction

  • Large flat work surface for dissection purposes
  • Large grille for backdraft ventilation (supplied by facility HVAC)
  • (1) duplex electrical outlet with GFCI
  • 8 in. shelf on top of unit

Materials

  • 16 gauge 304 stainless steel with a No. 4 finish frame

Dimensions

  • HL048: 30 L x 48 W x 65 H in.
  • 4 L x 24 W in. duct
  • HL060: 30 L x 60 W x 65 H in.
  • 4 L x 36 W in. duct
  • HL072: 30 L x 72 W x 65 H in.
  • 4 L x 36 W in. duct
  • Work surface is at 38.1 in. H

Utilities / Power

  • Backdraft facility-supplied ventilation system should be rated
    • HL048: 200-280 CFM
    • HL060 and HL072: 250-310 CFM
  • Rectangular duct connection to facility
  • 1 duplex GFCI outlet, 120V/60 Hz, 1 circuit, 20 amps

Spécifications

Matériau Stainless Steel (304)
Longueur (impériale) 30 in.