missing translation for 'onlineSavingsMsg'
Learn More

Mopec Back Draft Dissection Table with Left Sink

Catalog No. HI150
Change view
Click to view available options
Width (Metric):
121.92 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
HI150 121.92 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. HI150 Supplier Mopec Supplier No. HI150

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Equipped with back draft ventilation system, these workstations are designed to connect to any in house ventilation system, safely pulling formalin fumes away from technicians. Mopec™ Back Draft Dissection Table with Left Sink is a versatile and economical table for autopsy suites.

  • All stainless steel construction
  • Recessed work area with built-in positive slope for drainage
  • Hot/Cold water fixture with single lever mixing valve
  • GFCI electrical receptacle
  • Adjustable leveling feet
  • Full length vent grill
  • Perforated with 2.06 x 1.59xm slots on 2.06 x 0.95cm staggered center

Warranty

1 Year Warranty

Specifications

Product Type Grossing Station
Material Stainless Steel
Depth (English) 30 in.
Depth (Metric) 76.2 cm
Height (English) 50 in.
Width (English) 48 in.
Height (Metric) 127 cm
Width (Metric) 121.92 cm