missing translation for 'onlineSavingsMsg'
Learn More

Mopec Back Draft Countertop Dissection Work Bench Grossing Station

Catalog No. p-7138417
Change view
Click to view available options
Width (English):
48 in.
72 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
22444133 72 in.
22444132 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22444133 Supplier Mopec Supplier No. HL072

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Available in four highly customizable models, these back draft vented workstations help control odors, gases and formalin fumes. Mopec™ Back Draft Countertop Dissection Work Bench Grossing Station ensures a safe laboratory working environment.

  • Countertop constructed of 14 gauge stainless steel with a recessed edge
  • Includes vent tie-in
  • Adjustable leveling feet
  • GFCI outlet

Warranty

1 Year Warranty

Specifications

Product Type Ventilated Grossing Station
Material Stainless Steel (14 ga.)
Depth (English) 30 in.
Depth (Metric) 76.2 cm
Height (English) 62 in.
Width (English) 72 in.
Height (Metric) 157.48 cm
Width (Metric) 182.88 cm