missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Baby Bears™ Balance Set
Description
Includes
Balance plus 102 bears in six rainbow colors (17 of each color).
- Clear balance buckets remove easily for emptying
- Cover buckets with lids for use as measurement platforms
- Buckets can also be used to measure liquids
- Balance features a built-in storage drawer and measures 16.5 x 6.5 x 6 in.
- Each Baby Bear measures 1 in. and weighs 4 grams
Order Info
Grades PK+.
Specifications
Specifications
| Product Type | Baby Bear™ Balance Set |
| Weight (Metric) | 4 g |
| Includes | Balance plus 102 bears in six rainbow colors (17 of each color) |