missing translation for 'onlineSavingsMsg'
Learn More

Motic BA210S Microscope and Camera bundle

Catalog No. 01257893
Change view
Click to view available options
Head Style:
Siedentopf Trinocular, Light Split 80/20, 100/0; 30° Inclined; 360° Rotating
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01257893 Siedentopf Trinocular, Light Split 80/20, 100/0; 30° Inclined; 360° Rotating
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01257893 Supplier Motic Supplier No. 1100401200841
Only null left

The BA210S biological compound microscope is designed for advanced biology students, teachers, doctors, and lab technicians. Every aspect of these microscopes contributes to making your daily work easier. The ergonomic shape of the stand and the comfortability of the different heads enables fatigue-free viewing for many hours.

  • Through the well-known Motic Infinity Optical concept (CCIS™) as a basis for the upgraded EC Plan Achromatic objectives, the BA210 delivers a fully corrected intermediate image for crisp and clear visual and digital results in a 20 mm Field of View.
  • The 3W LED light source in a Fixed-Koehler setup gives adequate power resources for upgrading the microscope with contrast methods like Phase contrast, Polarization or Darkfield.
  • The Motic BA210 is a robust student instrument that brings professional, repeatable image results from all intended applications.

Specifications

Condenser Type Rack and pinion Abbe 1.25 N.A. with iris diaphragm
Diaphragm Iris diaphragm
Camera Type Moticam BTI 10
Display Type 10 in. IPS Tablet
Eyepiece WF 10X/20 mm, with diopter adjustment on both
Head Style Siedentopf Trinocular, Light Split 80/20, 100/0; 30° Inclined; 360° Rotating
Lighting Type LED
Magnification Power 4X, 10X, 40X, 100X
Model BA210
Objective Types ASC Infinity Plan Achromat
Product Type Microscope with Digital Camera
Dimensions (L x W x H) 360 x 190 x 395 mm
Weight (Metric) 7.2 kg
Voltage 100/240 V
Show More Show Less