Learn More
Motic™ BA210 Basic Biological Microscope
The BA210 is designed for both educational and teaching environments, from basic life sciences to medical applications. Contrast methods can easily upgrade the instrument for individual demands. The CCIS™ concept offers several objective lines to suit individual requirements.
Supplier: Motic™ 1100401200771
Description
Create a digital environment with Moticam: digitize your lab with our Moticam solutions. Look at your samples in your computer, your tablet or smartphone, a TV screen or a projector and view, capture, edit, measure, make reports or share your work with ease with anyone in just a few clicks. Motic™'s software solutions included in the packages show a user-friendly interface, making data sharing possible in a collaborative environment, encouraging teamwork and collective learning experiences.
- BA210 standard eyepiece tubes feature a 30° viewing angle for maximum comfort
- Siedentopf type head
- Interpupillary distance of 55 to 75 mm can easily be adjusted, following individual conditions
- Complete series of EC Plan Achromatic objectives, from 4X to 100X magnification, is targeting an improved image contrast both for human eye and digital camera sensor through the photo port
- N-WF eyepieces start with the standard 10X/20 mm Field of View and provide a diopter adjustment (±5 dpt) for both eyes, ready for the use of optional reticles
- Features a well-evaluated 3 W LED illumination system in a Fixed Koehler setup
- Importance of LEDs as safe and long-term illumination sources has increased, especially in teaching environments as lifetime and reduced heat production are superior to halogen bulbs
- An upgrade with Phase contrast (positive and negative) in a slider solution, simple Darkfield as well as Polarization contrast for the detection of birefringence can easily be performed
Chemical Identifiers
| N-WF 10X/20 mm | |
| 4X, 10X, 40XS, 100XS (oil) | |
| Microscope with Digital Camera |
Specifications
| N-WF 10X/20 mm | |
| LED | |
| BA210 | |
| Microscope with Digital Camera | |
| 360 x 190 x 395 mm |
| Binocular | |
| 4X, 10X, 40XS, 100XS (oil) | |
| Infinity Corrected Plan Achromatic | |
| Reversed Quadruple | |
| 7.2 kg |